Zoro Homepage

Mens Rigby Relaxed Straight Cargo Pant, 8.5oz 98% Cotton/2% Spandex Canvas, Black, 33 in x 36 in

  • Mfr # 103574-BLK

  • Zoro # G902191520


product price: $54.99
/ea

Key Features

Waist Rise
Mid Rise
Fabric Weight
8.5oz
Series
Rigby
Material
98% Cotton/2% Spandex Canvas
Style Number
103574
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103574-BLK
Zoro #
G902191520
UPC #
192776403328
Country of Origin
Bangladesh

Dimensions

Size
33 in

Details

Item
Relaxed Straight Cargo Pant
Waist Rise
Mid Rise
Color
Black
Inseam
36 in
Fabric Weight
8.5oz
Series
Rigby
Material
98% Cotton/2% Spandex Canvas
Style Number
103574
Fit
Relaxed
Gender
Men's

Description

BN3574 M RF RlxdFit Cnvs Crgo Wrk Pnt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.