
Mens Rigby Relaxed Cargo Short, 8.5oz 98% Cotton/2% Spandex Canvas, Shadow, 29 in x 11 in
Mfr # 103542-029
Zoro # G002192069
product price: $44.99
/eaKey Features
Fit
Relaxed
Style Number
103542
Inseam
11 in
Waist Rise
Mid Rise
Series
Rigby
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103542-029
Zoro #
G002192069
UPC #
192776323497
Country of Origin
Bangladesh
Dimensions
Size
29 in
Details
Item
Relaxed Cargo Short
Fit
Relaxed
Style Number
103542
Inseam
11 in
Waist Rise
Mid Rise
Series
Rigby
Color
Shadow
Fabric Weight
8.5oz
Material
98% Cotton/2% Spandex Canvas
Gender
Men's
Description
BS3542 M RF Rilaxed Fitt Cnvs Crgo Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.