
Mens Rigby Relaxed Cargo Short, 8.5oz 98% Cotton/2% Spandex Canvas, Shadow, 38 in x 11 in
Mfr # 103542-029
Zoro # G102193324
product price: $44.99
/eaKey Features
Fit
Relaxed
Fabric Weight
8.5oz
Material
98% Cotton/2% Spandex Canvas
Inseam
11 in
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103542-029
Zoro #
G102193324
UPC #
192776031415
Country of Origin
Bangladesh
Dimensions
Size
38 in
Details
Item
Relaxed Cargo Short
Color
Shadow
Fit
Relaxed
Fabric Weight
8.5oz
Material
98% Cotton/2% Spandex Canvas
Inseam
11 in
Gender
Men's
Waist Rise
Mid Rise
Style Number
103542
Series
Rigby
Description
BS3542 M RF Rilaxed Fitt Cnvs Crgo Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.