Zoro Homepage

Mens Rigby Relaxed Cargo Short, 8.5oz 98% Cotton/2% Spandex Canvas, Shadow, 28 in x 11 in

  • Mfr # 103542-029

  • Zoro # G702193700


product price: $44.99
/ea

Key Features

Gender
Men's
Waist Rise
Mid Rise
Fabric Weight
8.5oz
Series
Rigby
Style Number
103542
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103542-029
Zoro #
G702193700
UPC #
192776141848
Country of Origin
Bangladesh

Dimensions

Size
28 in

Details

Item
Relaxed Cargo Short
Gender
Men's
Waist Rise
Mid Rise
Fabric Weight
8.5oz
Color
Shadow
Series
Rigby
Style Number
103542
Fit
Relaxed
Material
98% Cotton/2% Spandex Canvas
Inseam
11 in

Description

BS3542 M RF Rilaxed Fitt Cnvs Crgo Short

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.