Zoro Homepage

Mens Rigby Relaxed Cargo Short, 8.5oz 98% Cotton/2% Spandex Canvas, Dark Khaki, 52 in x 11 in

  • Mfr # 103542-253

  • Zoro # G902191636


product price: $49.99
/ea

Key Features

Inseam
11 in
Material
98% Cotton/2% Spandex Canvas
Series
Rigby
Style Number
103542
Fabric Weight
8.5oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103542-253
Zoro #
G902191636
UPC #
192776324036
Country of Origin
Bangladesh

Dimensions

Size
52 in

Details

Item
Relaxed Cargo Short
Inseam
11 in
Material
98% Cotton/2% Spandex Canvas
Series
Rigby
Style Number
103542
Fabric Weight
8.5oz
Color
Dark Khaki
Waist Rise
Mid Rise
Fit
Relaxed
Gender
Men's

Description

BS3542 M RF Rilaxed Fitt Cnvs Crgo Short

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.