Canvas Coveralls, 2% Spandex Stretch Canvas, 98% Cotton, 6.5 oz Fabric Weight, 30 in Inseam, Navy

  • Mfr # 105019-I262XLSHT

  • Zoro # G005657985


product price:  $99.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
2% Spandex Stretch Canvas, 98% Cotton
Fabric Weight
6.5 oz
Closure Type
Storm Flap, Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
105019-I262XLSHT
Zoro #
G005657985
UPC #
192776957807
Country of Origin
Mexico

Dimensions

Size
2XL
Minimum Waist Size
44 in
Size-Body Type
Short
Maximum Waist Size
46 in
Minimum Chest Size
50 in
Maximum Chest Size
52 in
Minimum Height
5 ft 3 in
Maximum Height
5 ft 7 in

Details

Item
Canvas Coveralls
Color
Navy
Material
2% Spandex Stretch Canvas, 98% Cotton
Fabric Weight
6.5 oz
Inseam
30 in
Closure Type
Storm Flap, Zipper
Gender
Men's
Features
Adjustable Sleeve Cuff, Ankle-to-Knee Leg Opening with Snap Closure Fits Over Boots, Back Yoke with Pleats for Ease of Movement, Flex Waistband, Multiple Utility Pockets for Added Storage, Rugged Flex Stretch Technology, Two Secure Chest Pockets with Flaps and Hook-and-Loop Closure, Two Side-Entry Pass-Through Pockets with Snap Closures, Two-Way Front Zipper with Storm Flap
Cuff Style
Snap Closure
Number of Outside Pockets
2
Insulated for Cold Conditions
No
Pocket Locations
Chest
Wind-Resistant
No
Designed to Wear Over Clothes
Yes
Pass Through Pockets
Yes
Includes Hammer Loop
No
Zipper Material
Brass
Wrist Closure
Snaps
Moisture-Wicking
No
Includes Lining
No
Cleaning and Care Instructions
Cool Iron, Do Not Dry Clean, Machine Wash Warm Like Colors, Non-Chlorine Bleach, Tumble Dry Low
Will Fit Over Boots
Yes
Reinforced Locations
Back Yoke
Application
Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons
Water-Resistant
No
Collar Style
Stand Up
Attached Hood
No

Description

Canvas Coveralls, Insulated for Cold Conditions No, Gender Men's, Material 2 Percent Spandex Stretch Canvas, 98 Percent Cotton, Front Closure Type Storm Flap, Zipper, Fabric Weight 6.5 oz, Number of Outside Pockets 2, Collar Style Stand Up, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 52 in, Maximum Waist Size 46 in, Inseam 30 in, Size 2XL, Size - Numeric Not Applicable, Size-Body Type Short, Sleeve Type Long, Minimum Waist Size 44 in, Minimum Chest Size 50 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.