Shop CARHARTT

Canvas Coveralls, 2% Spandex Stretch Canvas, 98% Cotton, 6.5 oz Fabric Weight, 32 in Inseam, Navy

  • Mfr # 105019-I265XLREG
  • Zoro # G105657946

product price: 
$
109.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
2% Spandex Stretch Canvas, 98% Cotton
Fabric Weight
6.5 oz
Closure Type
Storm Flap, Zipper
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
105019-I265XLREG
Zoro #
G105657946
UPC #
192776957654
Country of Origin
Mexico
Item
Canvas Coveralls
Color
Navy
Material
2% Spandex Stretch Canvas, 98% Cotton
Fabric Weight
6.5 oz
Inseam
32 in
Closure Type
Storm Flap, Zipper
Gender
Men's
Features
Adjustable Sleeve Cuff, Ankle-to-Knee Leg Opening with Snap Closure Fits Over Boots, Back Yoke with Pleats for Ease of Movement, Flex Waistband, Multiple Utility Pockets for Added Storage, Rugged Flex Stretch Technology, Two Secure Chest Pockets with Flaps and Hook-and-Loop Closure, Two Side-Entry Pass-Through Pockets with Snap Closures, Two-Way Front Zipper with Storm Flap
Number of Outside Pockets
2
Cuff Style
Snap Closure
Includes Hammer Loop
No
Wind-Resistant
No
Water-Resistant
No
Collar Style
Stand Up
Includes Lining
No
Moisture-Wicking
No
Cleaning and Care Instructions
Cool Iron, Do Not Dry Clean, Machine Wash Warm Like Colors, Non-Chlorine Bleach, Tumble Dry Low
Reinforced Locations
Back Yoke
Pass Through Pockets
Yes
Will Fit Over Boots
Yes
Application
Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons
Insulated for Cold Conditions
No
Designed to Wear Over Clothes
Yes
Wrist Closure
Snaps
Pocket Locations
Chest
Zipper Material
Brass
Attached Hood
No
Includes Hood
No
Front Closure Type
Storm Flap, Zipper
Shell Material
2% Spandex Stretch Canvas, 98% Cotton
Wire Color
Navy
Traction Material
2% Spandex Stretch Canvas, 98% Cotton

Dimensions

Size
5XL
Maximum Height
5 ft 11 in
Size-Body Type
Regular
Minimum Chest Size
62 in
Minimum Waist Size
56 in
Maximum Chest Size
64 in
Minimum Height
5 ft 7 in
Maximum Waist Size
58 in
Fits Chest Size
Adjustable Sleeve Cuff, Ankle-to-Knee Leg Opening with Snap Closure Fits Over Boots, Back Yoke with Pleats for Ease of Movement, Flex Waistband, Multiple Utility Pockets for Added Storage, Rugged Flex Stretch Technology, Two Secure Chest Pockets with Flaps and Hook-and-Loop Closure, Two Side-Entry Pass-Through Pockets with Snap Closures, Two-Way Front Zipper with Storm Flap
Bottle Size
5XL
Size - Alpha
5XL
Container Size
5XL

Description

Canvas Coveralls, Insulated for Cold Conditions No, Gender Men's, Material 2 Percent Spandex Stretch Canvas, 98 Percent Cotton, Front Closure Type Storm Flap, Zipper, Fabric Weight 6.5 oz, Number of Outside Pockets 2, Collar Style Stand Up, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 64 in, Maximum Waist Size 58 in, Inseam 32 in, Size 5XL, Size - Numeric Not Applicable, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 56 in, Minimum Chest Size 62 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.