Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Canvas Short Sleeve Shirt, 98% Cotton/2% Spandex, Navy, Medium

  • Mfr # 103555-412MREG

  • Zoro # G009129075


product price: $41.99
/ea

Key Features

Color
Navy
Material
98% Cotton/2% Spandex
Fabric Weight
6.5 oz
Features
Relaxed Fit
Type
REG - Button Down
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103555-412MREG
Zoro #
G009129075
UPC #
192776061146
Country of Origin
India

Dimensions

Size
Medium

Details

Item
Canvas Short Sleeve Shirt
Color
Navy
Material
98% Cotton/2% Spandex
Fabric Weight
6.5 oz
Features
Relaxed Fit
Type
REG - Button Down
Lining Material
Unlined

Description

Customization may be available on this item, please contact the supplier for details. RELAXED FIT - 6.5-ounce, 98% cotton/2% spandex - Rugged Flex technology for ease of movement - Two chest pockets with additional left-chest pocket panel for added storage - Spread collar - Two-button adjustable cuffs with extended plackets - Faux horn buttons - Drop-tail hem for additional coverage - Carhartt-strong triple-stitched main seams - Imported. Exclusive Trimming, Machine wash cold like colors, Do not bleach, Tumble dry low, Do not use fabric softeners, Warm Iron, Do not dry clean

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.