Zoro Homepage

Carbondale, Safety Glasses, Clear Lens, black Frame, Half-Frame

  • Mfr # CHB291

  • Zoro # G0970849


product price: $34.55
/pk 6, $5.76/ea
Sold in multiples of 6 for $207.30

Key Features

Frame Type
Half-Frame
Frame Color
black
Series
Carbondale
Standards
CAN/CSA Z94.3-20
ANSI Class
ANSI Z87.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHB291
Zoro #
G0970849
UPC #
810170036583
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
black
Series
Carbondale
Standards
CAN/CSA Z94.3-20
ANSI Class
ANSI Z87.1
Weight
0.2174 lbs

Description

Carharrt -Carbondale black frame/ antique mirror polarized lens- Flexible rubber nosepiece - Co-injected straight-back temples - Unique half-frame design for the active lifestyle. -
Clear Lens: General purposes for indoor applications that require impact protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.