Carhartt Box Buckle Belt, Black, Full Grain Bridle Leather, 38 in Length, 1 1/2 in Width
Mfr # A000551000109
Zoro # G903327843
product price:Â $34.95
/eaKey Features
Belt Material
Full Grain Bridle Leather
Color
Black
Overall Length
38 in
Width
1 1/2 in
Buckle Material
Zinc Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A000551000109
Zoro #
G903327843
UPC #
888999398915
Country of Origin
India
Dimensions
Overall Length
38 in
Width
1 1/2 in
Maximum Waist Size
34 in
Minimum Waist Size
32 in
Details
Item
Carhartt Box Buckle Belt
Belt Material
Full Grain Bridle Leather
Color
Black
Buckle Material
Zinc Alloy
Adjustment Type
Buckle
Features
Polished Leather
Style
Box Buckle Belt
Buckle Finish
Gunmetal
Buckle Design
Harness Buckle
Reversable
No
Material Style
Solid
Description
Carhartt Box Buckle Belt, Style Box Buckle Belt, Adjustment Type Buckle, Belt Material Full Grain Bridle Leather, Buckle Material Zinc Alloy, Width 1 1/2 in, Overall Length 38 in, Maximum Waist Size 34 in, Color Black, Reversable No, Buckle Design Harness Buckle, Buckle Finish Gunmetal, Features Polished Leather, Material Style Solid, Minimum Waist Size 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.