Carhartt Box Buckle Belt, Brown, Full Grain Bridle Leather, 46 in Length, 1 1/2 in Width
Mfr # A000551020113
Zoro # G303327856
product price:Â $32.25
/eaKey Features
Belt Material
Full Grain Bridle Leather
Color
Brown
Overall Length
46 in
Width
1 1/2 in
Buckle Material
Zinc Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A000551020113
Zoro #
G303327856
UPC #
888999399066
Country of Origin
India
Dimensions
Overall Length
46 in
Width
1 1/2 in
Minimum Waist Size
40 in
Maximum Waist Size
42 in
Details
Item
Carhartt Box Buckle Belt
Belt Material
Full Grain Bridle Leather
Color
Brown
Buckle Material
Zinc Alloy
Style
Box Buckle Belt
Adjustment Type
Buckle
Features
Polished Leather
Reversable
No
Buckle Finish
Gunmetal
Material Style
Solid
Buckle Design
Harness Buckle
Description
Carhartt Box Buckle Belt, Style Box Buckle Belt, Adjustment Type Buckle, Belt Material Full Grain Bridle Leather, Buckle Material Zinc Alloy, Width 1 1/2 in, Overall Length 46 in, Maximum Waist Size 42 in, Color Brown, Reversable No, Buckle Design Harness Buckle, Buckle Finish Gunmetal, Features Polished Leather, Material Style Solid, Minimum Waist Size 40 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.