Carhartt Classic Buckle Belt, Black, Full Grain Bridle Leather, 58 in Length, 1 1/2 in Width
- Mfr # A000550900119
- Zoro # G603327839
product price:Â
$
31.55
/ea
Key Features
Belt Material
Full Grain Bridle Leather
Color
Black
Overall Length
58 in
Width
1 1/2 in
Buckle Material
Zinc Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A000550900119
- Zoro #
- G603327839
- UPC #
- 888999398793
- Country of Origin
- India
- Item
- Carhartt Classic Buckle Belt
- Belt Material
- Full Grain Bridle Leather
- Color
- Black
- Buckle Material
- Zinc Alloy
- Style
- Classic Buckle Belt
- Adjustment Type
- Buckle
- Features
- Removable Buckle
- Buckle Finish
- Nickler Roller
- Reversable
- No
- Buckle Design
- Harness Buckle
- Material Style
- Solid
- Wire Color
- Black
- Container Type
- Classic Buckle Belt
- Sensor Body Style
- Classic Buckle Belt
Dimensions
- Overall Length
- 58 in
- Width
- 1 1/2 in
- Minimum Waist Size
- 52 in
- Maximum Waist Size
- 54 in
- Wire Rope Length
- 58 in
- Length
- 58 in
- Fits Chest Size
- Removable Buckle
Description
Carhartt Classic Buckle Belt, Style Classic Buckle Belt, Adjustment Type Buckle, Belt Material Full Grain Bridle Leather, Buckle Material Zinc Alloy, Width 1 1/2 in, Overall Length 58 in, Maximum Waist Size 54 in, Color Black, Reversable No, Buckle Design Harness Buckle, Buckle Finish Nickler Roller, Features Removable Buckle, Material Style Solid, Minimum Waist Size 52 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.