Carhartt Classic Buckle Belt, Brown, Full Grain Bridle Leather, 46 in Length, 1 1/2 in Width
- Mfr # A000550920113
- Zoro # G403327855
product price:Â
$
31.79
/ea
Key Features
Belt Material
Full Grain Bridle Leather
Color
Brown
Overall Length
46 in
Width
1 1/2 in
Buckle Material
Zinc Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A000550920113
- Zoro #
- G403327855
- UPC #
- 888999398847
- Country of Origin
- India
Dimensions
- Overall Length
- 46 in
- Width
- 1 1/2 in
- Maximum Waist Size
- 42 in
- Minimum Waist Size
- 40 in
- Wire Rope Length
- 46 in
- Length
- 46 in
- Fits Chest Size
- Removable Buckle
Details
- Item
- Carhartt Classic Buckle Belt
- Belt Material
- Full Grain Bridle Leather
- Color
- Brown
- Buckle Material
- Zinc Alloy
- Adjustment Type
- Buckle
- Style
- Classic Buckle Belt
- Features
- Removable Buckle
- Buckle Design
- Harness Buckle
- Buckle Finish
- Nickler Roller
- Material Style
- Solid
- Reversable
- No
- Wire Color
- Brown
- Container Type
- Classic Buckle Belt
- Sensor Body Style
- Classic Buckle Belt
Description
Carhartt Classic Buckle Belt, Style Classic Buckle Belt, Adjustment Type Buckle, Belt Material Full Grain Bridle Leather, Buckle Material Zinc Alloy, Width 1 1/2 in, Overall Length 46 in, Maximum Waist Size 42 in, Color Brown, Reversable No, Buckle Design Harness Buckle, Buckle Finish Nickler Roller, Features Removable Buckle, Material Style Solid, Minimum Waist Size 40 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.