Carhartt Debossed Metal Keeper Belt, Brown, Full Grain Bridle Leather, 58 in Length, 1 1/2 in Width
- Mfr # A000551120119
- Zoro # G203327840
product price:Â
$
33.79
/ea
Key Features
Belt Material
Full Grain Bridle Leather
Color
Brown
Overall Length
58 in
Width
1 1/2 in
Buckle Material
Zinc Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A000551120119
- Zoro #
- G203327840
- UPC #
- 888999399349
- Country of Origin
- India
- Item
- Carhartt Debossed Metal Keeper Belt
- Belt Material
- Full Grain Bridle Leather
- Color
- Brown
- Buckle Material
- Zinc Alloy
- Adjustment Type
- Buckle
- Style
- Metal Keeper Belt
- Features
- Debossed Metal Keeper
- Buckle Finish
- Brass
- Buckle Design
- Harness Buckle
- Reversable
- No
- Material Style
- Solid
- Wire Color
- Brown
- Container Type
- Metal Keeper Belt
- Sensor Body Style
- Metal Keeper Belt
Dimensions
- Overall Length
- 58 in
- Width
- 1 1/2 in
- Maximum Waist Size
- 54 in
- Minimum Waist Size
- 52 in
- Wire Rope Length
- 58 in
- Length
- 58 in
- Fits Chest Size
- Debossed Metal Keeper
Description
Carhartt Debossed Metal Keeper Belt, Style Metal Keeper Belt, Adjustment Type Buckle, Belt Material Full Grain Bridle Leather, Buckle Material Zinc Alloy, Width 1 1/2 in, Overall Length 58 in, Maximum Waist Size 54 in, Color Brown, Reversable No, Buckle Design Harness Buckle, Buckle Finish Brass, Features Debossed Metal Keeper, Material Style Solid, Minimum Waist Size 52 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.