This item is Discontinued.

Carhartt Carhartt LWD Long-Sleeve T-Shirt, Marine Blue, Large, REG 105846-H71LREG

Carhartt LWD Long-Sleeve T-Shirt, Marine Blue, Large, REG (Discontinued)

  • Mfr # 105846-H71LREG
  • Zoro # G809150859
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
105846-H71LREG
Zoro #
G809150859
UPC #
195836530576
Country of Origin
Jordan

Dimensions

Size
Large

Details

Color
Marine Blue
Fabric Weight
0.639 lb
Features
Relaxed Fit
Lining Material
Unlined
Type
REG - Crewneck

Description

Customization may be available on this item, please contact the supplier for details. Exclusive trimming, Turn garment inside out, Machine wash warm like colors, Non chlorine bleach , Tumble dry low , Do not use fabric softeners, Cool iron, Do not iron ornamentation, Do not dry clean

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.