Carhartt Nylon Webbing Ladder Lock Belt, Gray, Nylon Webbing, 42 in Length, 1 1/2 in Width
Mfr # A000576800204
Zoro # G703088807
product price:Â $22.99
/eaKey Features
Belt Material
Nylon Webbing
Color
Gray
Overall Length
42 in
Width
1 1/2 in
Buckle Material
Zinc Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A000576800204
Zoro #
G703088807
UPC #
888999424744
Country of Origin
Dominican Republic
Dimensions
Overall Length
42 in
Width
1 1/2 in
Maximum Waist Size
38 in
Minimum Waist Size
36 in
Details
Item
Carhartt Nylon Webbing Ladder Lock Belt
Belt Material
Nylon Webbing
Color
Gray
Buckle Material
Zinc Alloy
Features
Slim Profile Webbing Belt
Adjustment Type
Buckle
Style
Ladder Lock Belt
Buckle Finish
Matte
Reversable
No
Material Style
Weaved
Buckle Design
Ladder Lock Buckle
Description
Carhartt Nylon Webbing Ladder Lock Belt, Style Ladder Lock Belt, Adjustment Type Buckle, Belt Material Nylon Webbing, Buckle Material Zinc Alloy, Width 1 1/2 in, Overall Length 42 in, Maximum Waist Size 38 in, Color Gray, Reversable No, Buckle Design Ladder Lock Buckle, Buckle Finish Matte, Features Slim Profile Webbing Belt, Material Style Weaved, Minimum Waist Size 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.