Carhartt Reversible Belt, Black, Brown, Full Grain Leather, 58 in Length, 1 1/2 in Width
Mfr # A000550020119
Zoro # G303327801
product price:Â $39.99
/eaKey Features
Belt Material
Full Grain Leather
Color
Black,Brown
Overall Length
58 in
Width
1 1/2 in
Buckle Material
Zinc Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A000550020119
Zoro #
G303327801
UPC #
888999399813
Country of Origin
India
Dimensions
Overall Length
58 in
Width
1 1/2 in
Minimum Waist Size
52 in
Maximum Waist Size
54 in
Details
Item
Carhartt Reversible Belt
Belt Material
Full Grain Leather
Color
Black,Brown
Buckle Material
Zinc Alloy
Style
Reversible Belt
Features
Reversible
Adjustment Type
Buckle
Reversable
Yes
Material Style
Solid
Buckle Design
Harness Buckle
Buckle Finish
Nickler Roller
Description
Carhartt Reversible Belt, Style Reversible Belt, Adjustment Type Buckle, Belt Material Full Grain Leather, Buckle Material Zinc Alloy, Width 1 1/2 in, Overall Length 58 in, Maximum Waist Size 54 in, Color Black,Brown, Reversable Yes, Buckle Design Harness Buckle, Buckle Finish Nickler Roller, Features Reversible, Material Style Solid, Minimum Waist Size 52 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.