Carhartt Roller Buckle Belt, Black, Full Grain Bridle Leather, 54 in Length, 1 1/2 in Width
Mfr # A000556200117
Zoro # G603527994
product price:Â $31.89
/eaKey Features
Belt Material
Full Grain Bridle Leather
Color
Black
Overall Length
54 in
Width
1 1/2 in
Buckle Material
Zinc Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A000556200117
Zoro #
G603527994
UPC #
888999416688
Country of Origin
India
Dimensions
Overall Length
54 in
Width
1 1/2 in
Maximum Waist Size
50 in
Minimum Waist Size
48 in
Details
Item
Carhartt Roller Buckle Belt
Belt Material
Full Grain Bridle Leather
Color
Black
Buckle Material
Zinc Alloy
Adjustment Type
Buckle
Reversable
No
Features
Debossed Keeper
Buckle Finish
Antique Nickle
Style
Roller Belt
Material Style
Solid
Buckle Design
Harness Buckle
Description
Carhartt Roller Buckle Belt, Style Roller Belt, Adjustment Type Buckle, Belt Material Full Grain Bridle Leather, Buckle Material Zinc Alloy, Width 1 1/2 in, Overall Length 54 in, Maximum Waist Size 50 in, Color Black, Reversable No, Buckle Design Harness Buckle, Buckle Finish Antique Nickle, Features Debossed Keeper, Material Style Solid, Minimum Waist Size 48 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.