Carhartt Roller Buckle Belt, Black, Full Grain Bridle Leather, 56 in Length, 1 1/2 in Width
Mfr # A000556200118
Zoro # G303527959
product price:Â $31.89
/eaKey Features
Belt Material
Full Grain Bridle Leather
Color
Black
Overall Length
56 in
Width
1 1/2 in
Buckle Material
Zinc Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A000556200118
Zoro #
G303527959
UPC #
888999416695
Country of Origin
India
Dimensions
Overall Length
56 in
Width
1 1/2 in
Minimum Waist Size
50 in
Maximum Waist Size
52 in
Details
Item
Carhartt Roller Buckle Belt
Belt Material
Full Grain Bridle Leather
Color
Black
Buckle Material
Zinc Alloy
Features
Debossed Keeper
Buckle Design
Harness Buckle
Adjustment Type
Buckle
Style
Roller Belt
Buckle Finish
Antique Nickle
Reversable
No
Material Style
Solid
Description
Carhartt Roller Buckle Belt, Style Roller Belt, Adjustment Type Buckle, Belt Material Full Grain Bridle Leather, Buckle Material Zinc Alloy, Width 1 1/2 in, Overall Length 56 in, Maximum Waist Size 52 in, Color Black, Reversable No, Buckle Design Harness Buckle, Buckle Finish Antique Nickle, Features Debossed Keeper, Material Style Solid, Minimum Waist Size 50 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.