Carhartt Roller Buckle Belt, Brown, Full Grain Bridle Leather, 48 in Length, 1 1/2 in Width
Mfr # A000556220114
Zoro # G203327819
product price:Â $31.95
/eaKey Features
Belt Material
Full Grain Bridle Leather
Color
Brown
Overall Length
48 in
Width
1 1/2 in
Buckle Material
Zinc Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A000556220114
Zoro #
G203327819
UPC #
888999396980
Country of Origin
India
Dimensions
Overall Length
48 in
Width
1 1/2 in
Maximum Waist Size
44 in
Minimum Waist Size
42 in
Details
Item
Carhartt Roller Buckle Belt
Belt Material
Full Grain Bridle Leather
Color
Brown
Buckle Material
Zinc Alloy
Style
Roller Belt
Adjustment Type
Buckle
Features
Debossed Keeper
Buckle Design
Harness Buckle
Buckle Finish
Antique Nickle
Reversable
No
Material Style
Solid
Description
Carhartt Roller Buckle Belt, Style Roller Belt, Adjustment Type Buckle, Belt Material Full Grain Bridle Leather, Buckle Material Zinc Alloy, Width 1 1/2 in, Overall Length 48 in, Maximum Waist Size 44 in, Color Brown, Reversable No, Buckle Design Harness Buckle, Buckle Finish Antique Nickle, Features Debossed Keeper, Material Style Solid, Minimum Waist Size 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.