Carhartt Scratchless Belt, Black, Full Grain Bridle Leather, 44 in Length, 1 5/16 in Width
Mfr # A000550500112
Zoro # G203327857
product price:Â $31.49
/eaKey Features
Belt Material
Full Grain Bridle Leather
Color
Black
Overall Length
44 in
Width
1 5/16 in
Buckle Material
Zinc Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A000550500112
Zoro #
G203327857
UPC #
888999398434
Country of Origin
Guatemala
Dimensions
Overall Length
44 in
Width
1 5/16 in
Minimum Waist Size
38 in
Maximum Waist Size
40 in
Details
Item
Carhartt Scratchless Belt
Belt Material
Full Grain Bridle Leather
Color
Black
Buckle Material
Zinc Alloy
Adjustment Type
Buckle
Style
Scratchless Belt
Features
Scratchless Belt
Buckle Finish
Leather
Reversable
No
Buckle Design
Hidden Scratchless Buckle
Material Style
Solid
Description
Carhartt Scratchless Belt, Style Scratchless Belt, Adjustment Type Buckle, Belt Material Full Grain Bridle Leather, Buckle Material Zinc Alloy, Width 1 5/16 in, Overall Length 44 in, Maximum Waist Size 40 in, Color Black, Reversable No, Buckle Design Hidden Scratchless Buckle, Buckle Finish Leather, Features Scratchless Belt, Material Style Solid, Minimum Waist Size 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.