Carhartt Triple Stitch Belt, Brown, Top Grain Saddle Leather, 56 in Length, 1 3/8 in Width
Mfr # A000550720118
Zoro # G303327832
product price:Â $33.15
/eaKey Features
Belt Material
Top Grain Saddle Leather
Color
Brown
Overall Length
56 in
Width
1 3/8 in
Buckle Material
Zinc Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A000550720118
Zoro #
G303327832
UPC #
888999398670
Country of Origin
Guatemala
Dimensions
Overall Length
56 in
Width
1 3/8 in
Minimum Waist Size
50 in
Maximum Waist Size
52 in
Details
Item
Carhartt Triple Stitch Belt
Belt Material
Top Grain Saddle Leather
Color
Brown
Buckle Material
Zinc Alloy
Features
Veg Tanned Triple Stitch Leather
Style
Triple Stitch Belt
Adjustment Type
Buckle
Material Style
Solid
Buckle Design
Harness Buckle
Reversable
No
Buckle Finish
Antique Nickle
Description
Carhartt Triple Stitch Belt, Style Triple Stitch Belt, Adjustment Type Buckle, Belt Material Top Grain Saddle Leather, Buckle Material Zinc Alloy, Width 1 3/8 in, Overall Length 56 in, Maximum Waist Size 52 in, Color Brown, Reversable No, Buckle Design Harness Buckle, Buckle Finish Antique Nickle, Features Veg Tanned Triple Stitch Leather, Material Style Solid, Minimum Waist Size 50 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.