Carhartt Classic Buckle Belt, Brown, Full Grain Bridle Leather, 56 in Length, 1 1/2 in Width
Mfr # A000550920118
Zoro # G503327847
product price: $35.39
/eaKey Features
Belt Material
Full Grain Bridle Leather
Color
Brown
Overall Length
56 in
Width
1 1/2 in
Buckle Material
Zinc Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A000550920118
Zoro #
G503327847
UPC #
888999398892
Country of Origin
India
Dimensions
Overall Length
56 in
Width
1 1/2 in
Minimum Waist Size
50 in
Maximum Waist Size
52 in
Details
Item
Carhartt Classic Buckle Belt
Belt Material
Full Grain Bridle Leather
Color
Brown
Buckle Material
Zinc Alloy
Adjustment Type
Buckle
Style
Classic Buckle Belt
Features
Removable Buckle
Buckle Finish
Nickler Roller
Buckle Design
Harness Buckle
Material Style
Solid
Reversable
No
Description
Carhartt Classic Buckle Belt, Style Classic Buckle Belt, Adjustment Type Buckle, Belt Material Full Grain Bridle Leather, Buckle Material Zinc Alloy, Width 1 1/2 in, Overall Length 56 in, Maximum Waist Size 52 in, Color Brown, Reversable No, Buckle Design Harness Buckle, Buckle Finish Nickler Roller, Features Removable Buckle, Material Style Solid, Minimum Waist Size 50 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.