CMF8389, Men's 8 in Composite Toe 8-Inch Work Boot, Dark Brown, 11 1/2, W, CMF8389

  • Mfr # CMF8389-11.5W

  • Zoro # G9132015


product price:  $190.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
CMF8389
Series
CMF8389
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF8389-11.5W
Zoro #
G9132015
UPC #
847816045883
Country of Origin
China

Dimensions

Size
11 1/2
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
8 in
Size (PRINT)
11 1/2

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
CMF8389
Series
CMF8389
Waterproof
Yes
Predominant Footwear Color
Brown
Footwear Construction Type
Cemented
Waterproof Type
Full Bootie Membrane
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Nylon
Max. Heat Rating
392 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
8 in Work Boot
Removable Insole
Yes
Oil Resisting Sole
Yes
Wide Toe Cap
No
Insulated
Yes
Standards
ASTM F2413-18
Outsole Material
Rubber
Insulation Weight
400 g
Upper Boot Material
All Leather
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Dual Density Polyurethane
Non Metallic Upper
No
Shank Material
Nylon
Conductive
No
Completely Non Metallic
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Material Description
Leather
Liner Material
Storm Defender(TM)
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Carhartt
Metatarsal Guard
No
Insulation Type
Thinsulate(R)
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Resists
Chemicals, Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Waterproof
Non-Marking Upper
No
Slip Resistant
No
Upper Color
Brown
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.58, Dairy Tile (Oily): 0.37, Dairy Tile (Oily/Wet): 0.37, Dairy Tile (Wet): 0.55
Metatarsal Guard Style
None
Heat Resistant
No
Toe Shape
Round
For Outdoor Traction
Yes
Insole Material
Polyurethane
Insole Technology
Dual Density
Liner Technology
Storm Defender(R), Waterproof
Construction
Cemented
Heel Definition
Defined Heel
Style Family
8-Inch Work Boot
Toe Cap Material
Composite
Maximum Heat Rating
392 Degrees F
Insulation Technology
Thinsulate(R)
All-Leather Upper
Yes
Closure
Lace Up
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
392 Degrees F
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Insulation Weight (PRINT)
400 g
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.