Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CMF8389, Men's 8 in Composite Toe 8-Inch Work Boot, Dark Brown, 11, Medium, CMF8389

  • Mfr # CMF8389-11M

  • Zoro # G9131981


product price: $190.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
CMF8389
Series
CMF8389
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF8389-11M
Zoro #
G9131981
UPC #
847816045821
Country of Origin
China

Dimensions

Size
11
Footwear Width
Medium
Height
8 in
Heel Height
1/2 in
Width
M
Size (PRINT)
11
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
CMF8389
Series
CMF8389
Waterproof
Yes
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Completely Non Metallic
No
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Shank Material
Nylon
Puncture Resistant Insole
No
Wide Toe Cap
No
Footwear Construction Type
Cemented
Non-Marking Sole
No
Footwear Style
8 in Work Boot
Standards
ASTM F2413-18
Removable Insole
Yes
Conductive
No
Insulation Weight
400 g
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Leather
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Carhartt
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
Full Bootie Membrane
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Brown
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Static Dissipative
No
Chemical Resisting Sole
Yes
Insulation Type
Thinsulate(R)
Max. Heat Rating
392 Degrees F
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Insole System
Dual Density Polyurethane
Insulated
Yes
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Storm Defender(TM)
Resists
Chemicals, Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Waterproof
Slip Resistant
No
Heat Resistant
No
Non-Marking Upper
No
Upper Color
Brown
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.58, Dairy Tile (Oily): 0.37, Dairy Tile (Oily/Wet): 0.37, Dairy Tile (Wet): 0.55
Metatarsal Guard Style
None
Heel Style
Defined Heel
Toe Shape
Round
For Outdoor Traction
Yes
Insole Material
Polyurethane
Style Family
8-Inch Work Boot
Heel Definition
Defined Heel
Liner Technology
Storm Defender(R), Waterproof
Closure
Lace Up
Insulation Technology
Thinsulate(R)
Construction
Cemented
Maximum Heat Rating
392 Degrees F
All-Leather Upper
Yes
Toe Cap Material
Composite
Insole Technology
Dual Density
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Insulation Weight (PRINT)
400 g
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
392 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.