Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CMF8389, Men's 8 in Composite Toe 8-Inch Work Boot, Dark Brown, 12, Medium, CMF8389

  • Mfr # CMF8389-12M

  • Zoro # G9132024


product price: $190.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
CMF8389
Series
CMF8389
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF8389-12M
Zoro #
G9132024
UPC #
847816045869
Country of Origin
China

Dimensions

Size
12
Footwear Width
Medium
Height
8 in
Heel Height
1/2 in
Width
M
Size (PRINT)
12
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
CMF8389
Series
CMF8389
Waterproof
Yes
Insole System
Dual Density Polyurethane
Wide Toe Cap
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Footwear Style
8 in Work Boot
Waterproof Type
Full Bootie Membrane
Oil Resisting Sole
Yes
Static Dissipative
No
Upper Material Description
Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulated
Yes
Insulation Type
Thinsulate(R)
Metatarsal Guard
No
Liner Material
Storm Defender(TM)
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Standards
ASTM F2413-18
Chemical Resisting Sole
Yes
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Best
Insulation Weight
400 g
Removable Insole
Yes
Max. Heat Rating
392 Degrees F
Conductive
No
Outsole Material
Rubber
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Brown
Footwear Shank Type
Nylon
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Carhartt
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material
Leather
Resists
Chemicals, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Heel Style
Defined Heel
Non-Marking Upper
No
Upper Color
Brown
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.58, Dairy Tile (Oily): 0.37, Dairy Tile (Oily/Wet): 0.37, Dairy Tile (Wet): 0.55
Heat Resistant
No
Slip Resistant
No
Toe Shape
Round
For Outdoor Traction
Yes
Insole Material
Polyurethane
Closure
Lace Up
Maximum Heat Rating
392 Degrees F
Heel Definition
Defined Heel
Insulation Technology
Thinsulate(R)
Liner Technology
Storm Defender(R), Waterproof
All-Leather Upper
Yes
Construction
Cemented
Toe Cap Material
Composite
Style Family
8-Inch Work Boot
Insole Technology
Dual Density
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
392 Degrees F
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insulation Weight (PRINT)
400 g
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.