CMF8389, Men's 8 in Composite Toe 8-Inch Work Boot, Dark Brown, 13, Medium, CMF8389
Mfr # CMF8389-13M
Zoro # G9132042
product price: $190.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
CMF8389
Series
CMF8389
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMF8389-13M
Zoro #
G9132042
UPC #
847816045883
Country of Origin
China
Dimensions
Size
13
Footwear Width
Medium
Height
8 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
13
Overall Height
8 in
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.