Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CMF8389, Men's 8 in Composite Toe 8-Inch Work Boot, Dark Brown, 14, Medium, CMF8389

  • Mfr # CMF8389-14M

  • Zoro # G9132067


product price: $190.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
CMF8389
Series
CMF8389
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF8389-14M
Zoro #
G9132067
UPC #
847816045906
Country of Origin
China

Dimensions

Size
14
Footwear Width
Medium
Height
8 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
14
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
CMF8389
Series
CMF8389
Waterproof
Yes
Electrical Hazard Rated
Yes
Insulation Type
Thinsulate(R)
Predominant Footwear Color
Brown
Standards
ASTM F2413-18
Footwear Sole Pattern
Carhartt
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Insulated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
Full Bootie Membrane
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Leather
Footwear Style
8 in Work Boot
Non Metallic Upper
No
Footwear Shank Type
Nylon
Chemical Resisting Sole
Yes
Conductive
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Weight
400 g
Insole System
Dual Density Polyurethane
Max. Heat Rating
392 Degrees F
Wide Toe Cap
No
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non-Marking Sole
No
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Static Dissipative
No
Footwear Construction Type
Cemented
Midsole Material
EVA
Metal Chip Resisting Sole
Yes
Metatarsal Guard
No
Liner Material
Storm Defender(TM)
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Resists
Chemicals, Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.58, Dairy Tile (Oily): 0.37, Dairy Tile (Oily/Wet): 0.37, Dairy Tile (Wet): 0.55
Upper Color
Brown
Non-Marking Upper
No
Heel Style
Defined Heel
Slip Resistant
No
Toe Shape
Round
For Outdoor Traction
Yes
Insole Material
Polyurethane
Construction
Cemented
Liner Technology
Storm Defender(R), Waterproof
Insole Technology
Dual Density
Insulation Technology
Thinsulate(R)
Style Family
8-Inch Work Boot
Toe Cap Material
Composite
Maximum Heat Rating
392 Degrees F
Heel Definition
Defined Heel
Closure
Lace Up
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
392 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insulation Weight (PRINT)
400 g
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.