CMF8389, Men's 8 in Composite Toe 8-Inch Work Boot, Dark Brown, 15, W, CMF8389

  • Mfr # CMF8389-15W

  • Zoro # G9132085


product price:  $190.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
CMF8389
Series
CMF8389
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF8389-15W
Zoro #
G9132085
UPC #
847816045920
Country of Origin
China

Dimensions

Size
15
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
15
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
CMF8389
Series
CMF8389
Waterproof
Yes
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Conductive
No
Footwear Style
8 in Work Boot
Insulation Weight
400 g
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Dual Density Polyurethane
Upper Boot Material
All Leather
Completely Non Metallic
No
Static Dissipative
No
Insulated
Yes
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Leather
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
Thinsulate(R)
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Metatarsal Guard
No
Standards
ASTM F2413-18
Waterproof Type
Full Bootie Membrane
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Midsole Material
EVA
Footwear Shank Type
Nylon
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Liner Material
Storm Defender(TM)
Predominant Footwear Color
Brown
Footwear Sole Pattern
Carhartt
Max. Heat Rating
392 Degrees F
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Upper Material
Leather
Resists
Chemicals, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Waterproof
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.58, Dairy Tile (Oily): 0.37, Dairy Tile (Oily/Wet): 0.37, Dairy Tile (Wet): 0.55
Non-Marking Upper
No
Slip Resistant
No
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Brown
Heel Style
Defined Heel
For Outdoor Traction
Yes
Toe Shape
Round
Insole Material
Polyurethane
Toe Cap Material
Composite
Insole Technology
Dual Density
Insulation Technology
Thinsulate(R)
Liner Technology
Storm Defender(R), Waterproof
Closure
Lace Up
Style Family
8-Inch Work Boot
Maximum Heat Rating
392 Degrees F
All-Leather Upper
Yes
Construction
Cemented
Heel Definition
Defined Heel
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
392 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Insulation Weight (PRINT)
400 g
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 15, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.