Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CMF8389, Men's 8 in Composite Toe 8-Inch Work Boot, Dark Brown, 8 1/2, Medium, CMF8389

  • Mfr # CMF8389-8.5M

  • Zoro # G9131884


product price: $190.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
CMF8389
Series
CMF8389
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF8389-8.5M
Zoro #
G9131884
UPC #
847816045715
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
Medium
Height
8 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
8 in
Size (PRINT)
8 1/2

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
CMF8389
Series
CMF8389
Waterproof
Yes
Completely Non Metallic
No
Max. Heat Rating
392 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Footwear Shank Type
Nylon
Ninety Degree Heel
No
Insulation Type
Thinsulate(R)
Wide Toe Cap
No
Liner Material
Storm Defender(TM)
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Insulation Weight
400 g
Non-Marking Sole
No
Footwear Style
8 in Work Boot
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Shank Material
Nylon
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Waterproof Type
Full Bootie Membrane
Insole System
Dual Density Polyurethane
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Metatarsal Guard
No
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Removable Insole
Yes
Insulated
Yes
Footwear Sole Pattern
Carhartt
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Material Description
Leather
Resists
Chemicals, Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Waterproof
Slip Resistant
No
Upper Color
Brown
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.58, Dairy Tile (Oily): 0.37, Dairy Tile (Oily/Wet): 0.37, Dairy Tile (Wet): 0.55
Heat Resistant
No
Heel Style
Defined Heel
Non-Marking Upper
No
For Outdoor Traction
Yes
Toe Shape
Round
Insole Material
Polyurethane
Style Family
8-Inch Work Boot
Closure
Lace Up
Insole Technology
Dual Density
Maximum Heat Rating
392 Degrees F
Construction
Cemented
Toe Cap Material
Composite
All-Leather Upper
Yes
Insulation Technology
Thinsulate(R)
Heel Definition
Defined Heel
Liner Technology
Storm Defender(R), Waterproof
Maximum Heat Rating (PRINT)
392 Degrees F
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Insulation Weight (PRINT)
400 g
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.