CMF8389, Men's 8 in Composite Toe 8-Inch Work Boot, Dark Brown, 8, W, CMF8389

  • Mfr # CMF8389-8W

  • Zoro # G9131875


product price: $190.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
CMF8389
Series
CMF8389
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMF8389-8W
Zoro #
G9131875
UPC #
847816045814
Country of Origin
China

Dimensions

Size
8
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
8 in
Size (PRINT)
8

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
CMF8389
Series
CMF8389
Waterproof
Yes
Insole System
Dual Density Polyurethane
Footwear Closure Type
Lace Up
Insulated
Yes
Footwear Sole Pattern
Carhartt
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Storm Defender(TM)
Footwear Style
8 in Work Boot
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
Thinsulate(R)
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Max. Heat Rating
392 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Shank Material
Nylon
Outsole Material
Rubber
Metatarsal Guard
No
Standards
ASTM F2413-18
Static Dissipative
No
Insulation Weight
400 g
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
Full Bootie Membrane
Midsole Material
EVA
Upper Material Description
Leather
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Footwear Shank Type
Nylon
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Removable Insole
Yes
Non Metallic Upper
No
Conductive
No
Resists
Chemicals, Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Non-Marking Upper
No
Heel Style
Defined Heel
Slip Resistant
No
Upper Color
Brown
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.58, Dairy Tile (Oily): 0.37, Dairy Tile (Oily/Wet): 0.37, Dairy Tile (Wet): 0.55
For Outdoor Traction
Yes
Toe Shape
Round
Insole Material
Polyurethane
Toe Cap Material
Composite
Maximum Heat Rating
392 Degrees F
Heel Definition
Defined Heel
Construction
Cemented
All-Leather Upper
Yes
Liner Technology
Storm Defender(R), Waterproof
Closure
Lace Up
Style Family
8-Inch Work Boot
Insole Technology
Dual Density
Insulation Technology
Thinsulate(R)
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
392 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Insulation Weight (PRINT)
400 g
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.