CMF8389, Men's 8 in Composite Toe 8-Inch Work Boot, Dark Brown, 9 1/2, W, CMF8389

  • Mfr # CMF8389-9.5W

  • Zoro # G9131936


product price:  $190.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
CMF8389
Series
CMF8389
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMF8389-9.5W
Zoro #
G9131936
UPC #
8478160457845
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
8 in
Size (PRINT)
9 1/2

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
CMF8389
Series
CMF8389
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Metatarsal Guard
No
Max. Heat Rating
392 Degrees F
Waterproof Type
Full Bootie Membrane
Shank Material
Nylon
Footwear Sole Pattern
Carhartt
Footwear Closure Type
Lace Up
Outsole Material
Rubber
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
8 in Work Boot
Oil Resisting Sole
Yes
Upper Material Description
Leather
Footwear Shank Type
Nylon
Conductive
No
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Insulation Type
Thinsulate(R)
Footwear Construction Type
Cemented
Insulation Weight
400 g
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-18
Non Metallic Upper
No
Liner Material
Storm Defender(TM)
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Dual Density Polyurethane
Insulated
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Brown
Upper Boot Material
All Leather
Removable Insole
Yes
Non-Marking Sole
No
Midsole Material
EVA
Wide Toe Cap
No
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Upper Material
Leather
Resists
Chemicals, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.58, Dairy Tile (Oily): 0.37, Dairy Tile (Oily/Wet): 0.37, Dairy Tile (Wet): 0.55
Heat Resistant
No
Slip Resistant
No
Upper Color
Brown
Non-Marking Upper
No
Toe Shape
Round
For Outdoor Traction
Yes
Insole Material
Polyurethane
Insulation Technology
Thinsulate(R)
Insole Technology
Dual Density
All-Leather Upper
Yes
Toe Cap Material
Composite
Maximum Heat Rating
392 Degrees F
Style Family
8-Inch Work Boot
Construction
Cemented
Liner Technology
Storm Defender(R), Waterproof
Closure
Lace Up
Heel Definition
Defined Heel
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Insulation Weight (PRINT)
400 g
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
392 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.