Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CML8360, Men's 8 in Composite Toe Logger Boot, Brown, 10 1/2, M, CML8360

  • Mfr # CML8360 10.5M

  • Zoro # G8631226


product price: $194.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CML8360
Series
CML8360
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CML8360 10.5M
Zoro #
G8631226
UPC #
847816038519
Country of Origin
Bangladesh

Dimensions

Size
10 1/2
Footwear Width
M
Height
8 in
Heel Height
1/2 in
Width
M
Size (PRINT)
10 1/2
Overall Height
8 in

Details

Item
Logger Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CML8360
Series
CML8360
Waterproof
Yes
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Shank Material
Steel
Footwear Style
Logger Boot
Wide Toe Cap
No
Completely Non Metallic
No
Midsole Material
Rubber
Electrical Hazard Rated
Yes
Liner Material
Synthetic Fabric
Max. Heat Rating
Not Rated
Insole System
Polyurethane Comfort Footbed
For Outdoor Traction
Yes
Metatarsal Guard
No
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Insulated
No
Standards
ASTM F2413-18
Manufacturers Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Chemical Resisting Sole
Yes
Non Metallic Upper
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Resists
Abrasions, Chemicals, Heat, Oils, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Waterproof
Conductive
No
Chain Saw Cut Resistant
No
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.88, Dairy Tile (Oily): 0.41, Dairy Tile (Oily/Wet): 0.37, Dairy Tile (Wet): 0.80
Heel Style
Defined Heel
Upper Color
Brown
Heat Resistant
No
Non-Marking Upper
No
Removable Insole
Yes
Non-Marking Sole
No
Slip Resistant
No
Footwear Shank Type
Steel
Ninety Degree Heel
Yes
Toe Shape
Round
Footwear Closure Type
Lace Up
Footwear Construction Type
Goodyear(TM) Welt
Insole Material
Polyurethane
Heel Definition
Defined Heel
Style Family
Logger Boot
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Midsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
Liner Material (PRINT)
Synthetic Fabric
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number CML8360

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.