COLD WEATHER FACE PROTECTION
- Mfr # UP0204UBLKOS
- Zoro # G724173360
product price:Â
$
18.65
/ea
Key Features
Material
6% Elastane, 94% Polyester
Style
Neck Warmer
Gender
Unisex
Series
Force
Areas Covered
Ears, Mouth, Neck, Nose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UP0204UBLKOS
- Zoro #
- G724173360
- UPC #
- 061492109862
- Country of Origin
- Cambodia
Dimensions
- Size
- Universal
- Length
- 8 1/2 in
- Fits Chest Size
- Fleece-Lined, Smooth Flatlock Seams
- Bottle Size
- Universal
- Size - Alpha
- Universal
Description
Cold Condition Neckwear, Style Neck Warmer, Garment Type Neck Gaiter, Includes Lining Yes, Lining Material 6 Percent Elastane, 94 Percent Polyester, Areas Covered Ears, Mouth, Neck, Nose, Adjustment Type Stretch Fleece, Closure Type Not Applicable, Material 6 Percent Elastane, 94 Percent Polyester, Pattern Not Applicable, Color Black, Maximum Hat Size Not Applicable, Length 8 1/2 in, High-Visibility No, Size Universal, Includes Removable Face Mask No, Added Heating No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.