This item is Discontinued.

Carhartt Detroit Belt, 50 in. Waist, Brown, Zamac 2202-20-50

Detroit Belt, 50 in. Waist, Brown, Zamac (Discontinued)

  • Mfr # 2202-20-50
  • Zoro # G0376629
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2202-20-50
Zoro #
G0376629
UPC #
084309129921
Country of Origin
China

Dimensions

Fits Waist Size
50 in
Width
1 3/8 in
Maximum Waist Size
50 in

Details

Color
Brown
Belt Material
Leather
Buckle Material
Zamac
Item
Detroit Belt
Material Style
Solid
Style
Detroit Belt
Adjustment Type
Buckle
Belt Style
General Purpose Belts
Garment Type
Belt
Garment Color
Brown

Description

Detroit Belt, Style Detroit Belt, Adjustment Type Buckle, Belt Material Leather, Buckle Material Zamac, Width 1 3/8 in, Maximum Waist Size 50 in, Color Brown, Material Style Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.