Zoro Homepage

Duffel

  • Mfr # B000042220199

  • Zoro # G216555582


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Overall Width
27 1/2 in
Color
Brown
Features
Ergonomic Padded Shoulder Straps can be Unbuckled and Stowed
Water Resistance
Water Resistant
Overall Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B000042220199
Zoro #
G216555582
UPC #
888999459777
Country of Origin
Indonesia

Dimensions

Overall Width
27 1/2 in
Overall Height
13 in
Overall Length
12 1/2 in

Details

Item
Duffel Bag
Color
Brown
Features
Ergonomic Padded Shoulder Straps can be Unbuckled and Stowed
Water Resistance
Water Resistant
Number of Interior Pockets
3
Material
Nylon
Number of Wheels
0
Interior Volume
4,576 cu in
Closure
Zipper
Product Type
Duffel Bag
Number of Exterior Pockets
5

Description

Duffel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.