Zoro Homepage

Duffel

  • Mfr # B000050421199

  • Zoro # G916555578


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Number of Wheels
0
Product Type
Duffel Bag
Water Resistance
Water Resistant
Overall Length
30 in
Closure
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B000050421199
Zoro #
G916555578
UPC #
888999492798
Country of Origin
Indonesia

Dimensions

Overall Length
30 in
Overall Height
13 1/2 in
Overall Width
18 in

Details

Item
Duffel Bag
Number of Wheels
0
Product Type
Duffel Bag
Water Resistance
Water Resistant
Closure
Zipper
Material
Polyester
Interior Volume
7,322 cu in
Number of Exterior Pockets
1
Color
Brown
Number of Interior Pockets
1
Features
Removable Adjustable Shoulder Strap with Pad

Description

Duffel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.