Easley, Safety Glasses, Anti-Fog, gray Lens, Black and tan Frame

  • Mfr # CHB820ST

  • Zoro # G0971357


product price:  $7.99
/pk 12, $0.67/ea
Sold in multiples of 12 for $95.88

Key Features

Lens Color
gray
Frame Color
Black and tan
Lens Coating
Anti-Fog
Lens Material
polycarbonate
Frame Material
polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHB820ST
Zoro #
G0971357
UPC #
810170030307
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
gray
Frame Color
Black and tan
Lens Coating
Anti-Fog
Lens Material
polycarbonate
Frame Material
polycarbonate
Series
Easley

Description

Carhartt - Easley - Black and tan frame with gray anti-fog lens - Built-in browguard. Adjustable nosepiece. Ventilated temples. Available in a Carhartt polybag.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.