
Safety Glasses, Anti-Scratch, Clear Lens, Black Frame, Half-Frame
Mfr # CHB310DCC
Zoro # G7775184
product price: $17.29
/eaKey Features
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHB310DCC
Zoro #
G7775184
UPC #
811907029496
Country of Origin
Taiwan, Province of China
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Standards
CAN/CSA Z94.3-20
Weight
0.559 lbs
ANSI Class
ANSI Z87.1+
Description
The Spokane safety glasses are designed for indoor applications that require impact protection. All Carhartt safety eyewear meets ANSI Z87.1+ and CSA Z94.3 standards. All lenses provide 99% protection from harmful UV rays and are hard coated polycarbonate scratch-resistant.
- • Unique half-frame design for the active lifestyle.
- • Co-injected straight-back temples.
- • Flexible rubber nosepiece.
- • Scratch resistant lenses protect against impact.
- • Meets ANSI Z87.1+ and CSA Z94.3 standards.
- • 99% UVA and UVB protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.