
Flame Resistant Force Rugged Flex Relaxed Fit Utility Jean, Boulder, W33, L32
Mfr # 104633-I32W33L32
Zoro # G309138128
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Size
W33/L32
Color
Boulder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104633-I32W33L32
Zoro #
G309138128
UPC #
192776620459
Country of Origin
Mexico
Dimensions
Size
W33/L32
Details
Item
Flame Resistant Pants
Color
Boulder
Description
Customization may be available on this item, please contact the supplier for details. 11-ounce, 69% cotton / 29% modacrylic / 1% elastane / 1% aramid FR denim. Meets the performance requirements of NFPA 70E/ASTM F1506. UL classified to NFPA 2112. Built to move with Rugged Flex stretch technology. Built with Force technology to wick sweat and dry fast. FastDry technology keeps you cool for all day comfort Sits slightly below the waist More room to move with a comfortable fit through the seat and thigh and a straight leg opening. Strong sewn-on-seam belt loops. Strong sewn-on-seam belt loops. Carhartt FR label sewn on back pocket; NFPA 2112 / CAT 2 label sewn on waistband. Reinforced front slash pockets. Two back pockets. Multiple tool and utility pockets. Imported Exclusive Trimming, Machine wash warm, Do not bleach, Do not use hydrogen peroxide, Tumble dry low, Do not use fabric softeners, Cool iron, Do not starch, May be dry cleaned, This garment meets the requirements of ASTM F 1506, NFPA-2112, NFPA-70E and the compliance requirements set forth in OSHA 29 CFR 1910. 269., CAT 2, EBT Rating 12, Do Not Remove
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.