Flame Resistant High-Vis Long-Sleeve Class 3 Pocket T-Shirt, Brite Lime, Large, REG

  • Mfr # 105784-BLMLREG

  • Zoro # G209173274


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Color
Brite Lime
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105784-BLMLREG
Zoro #
G209173274
UPC #
195836558358
Country of Origin
India

Dimensions

Size
L

Details

Item
Flame-Resistant T-Shirt
Color
Brite Lime

Description

Customization may be available on this item, please contact the supplier for details. 6.7-ounce, 48% modacrylic / 37% lyocell / 15% aramid jersey knit , Meets the performance requirements of NFPA 70E and ASTM F1506 , UL classified to NFPA 2112 , Meets ANSI / ISEA 107 standard , Meets ANSI Class 3, Type R visibility standard , Built with Force technology to wick sweat and dry fast , FastDry technology keeps you cool for all day comfort , Rib-knit crewneck and cuffs , Side-seam construction minimizes twisting , Carhartt FR and NFPA 2112/CAT 2 labels sewn on pocket , Imported

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.