Carhartt Flame Resistant Jacket, Navy, 2XL (Discontinued)
- Mfr # FRC066DNYREGXXL
- Zoro # G6046607
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FRC066DNYREGXXL
Zoro #
G6046607
UPC #
035481509834
Country of Origin
Mexico
Dimensions
Size
2XL
Length
29 3/4 in
Details
Item
Flame-Resistant Jacket
Color
Navy
Fabric Weight
13 oz
Standards
NFPA 70E
ATPV Rating
54.3 cal/cm2
Lining Material
6 oz Cotton Twill
Closure Type
Zipper, Hook-and-Loop
Number of Inside Pockets
2
Material
100% Cotton FR Duck
Number of Outside Pockets
4
Description
ATPV Rating 54.3 cal/cm2, Color Navy, Fabric Weight 13 oz, Closure Type Zipper, Hook-and-Loop, Flame-Resistant Jacket, Length 29 3/4 in, Lining Material 6 oz Cotton Twill, Number of Inside Pockets 2, Number of Outside Pockets 4, Size 2XL, Standards NFPA 70E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.