This item is Discontinued.

No Product Image Available

Flame Resistant Pants, 12 cal/sq cm ATPV, 30 in Inseam, 11 oz (Discontinued)

  • Mfr # 104790-I31W36L30
  • Zoro # G905657467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104790-I31W36L30
Zoro #
G905657467
UPC #
192776770666
Country of Origin
Mexico

Dimensions

Maximum Waist Size
36 in
Tag Size
36 x 30
Minimum Waist Size
34 in
Size
36 in x 30 in

Details

Item
Flame Resistant Pants
Material Trade Name
Aramid
ATPV Rating
12 cal/sq cm
Fabric Weight
11 oz
Color
Blue
Gender
Men's
Inseam
30 in
Standards
NFPA 2112, NFPA 2112/CAT 2, NFPA 70E
Jean Wash
Dark
Pant Type
Jeans
Arc Flash PPE Category
2
Moisture-Wicking
No
Includes Belt Loops
Yes
ANSI Class
Not Rated
Insulated for Cold Conditions
No
Includes Cargo Pocket
No
Number of Pockets
5
Waist Closure
Button
Will Fit Over Boots
No
High-Visibility
No
Features
69% Cotton/29% Modacrylic/1% Elastane/1% Aramid FR Denim, Built to Move with Rugged Flex Stretch Technology, Built with Force Technology to Wick Sweat, Dry Fast and Fight Odors, Carhartt FR Label Sewn on Back Pocket, Fastdry Technology Keeps You Cool, Sits at the Waist, Sewn-On-Seam Belt Loops
Stitching Material
Cotton
Pant Fit
Relaxed Fit
Waist Rise
Mid Rise
Leg Fit
Straight Leg

Description

ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 11 oz, Features 69 Percent Cotton/29 Percent Modacrylic/1 Percent Elastane/1 Percent Aramid FR Denim, Built to Move with Rugged Flex Stretch Technology, Built with Force Technology to Wick Sweat, Dry Fast and Fight Odors, Carhartt FR Label Sewn on Back Pocket, Fastdry Technology Keeps You Cool, Sits at the Waist, Sewn-On-Seam Belt Loops, Gender Men's, Includes Belt Loops Yes, Inseam 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.