Shop CARHARTT
See all product information
Create Account
Flame Resistant Pants, 25 cal/sq cm, 14.5 oz Cotton/Nylon
Mfr # FRB160 DNM 40 32
Zoro # G4747382
product price:Â $72.00
/eaKey Features
Material Trade Name
Cotton/Nylon
ATPV Rating
25 cal/sq cm
Fabric Weight
14.5 oz
Color
Blue
Inseam
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FRB160 DNM 40 32
Zoro #
G4747382
UPC #
035481528477
Country of Origin
Mexico
Dimensions
Maximum Waist Size
40 in
Fits Waist Size
40 in
Tag Size
40 x 32
Details
Item
Flame Resistant Pants
Material Trade Name
Cotton/Nylon
ATPV Rating
25 cal/sq cm
Fabric Weight
14.5 oz
Color
Blue
Inseam
32 in
Standards
NFPA 2112, NFPA 70E
Hazard Risk Category (HRC)
3
Arc Flash PPE Category
3
Waist Closure
Snap, Zipper
Includes Cargo Pocket
No
Description
ATPV Rating 25 cal/sq cm, Arc Flash PPE Category 3, Color Blue, Fabric Weight 14.5 oz, Inseam 32 in, Pants, Material Trade Name Cotton/Nylon, Maximum Waist Size 40 in, Standards NFPA 2112, NFPA 70E, Tag Size 40 x 32, Waist Closure Snap, Zipper, Includes Cargo Pocket No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.