FR Coat, 54.3 cal/sq cm, 2XL, 13 oz 100% Cotton, Hook-and-Loop, Zipper Closure

  • Mfr # 101618-211 2XL REG

  • Zoro # G8625172


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
13 oz
Length
31 1/2 in
Standards
NFPA 2112, NFPA 2112/CAT 4, NFPA 70E, UL
Arc Flash PPE Category
4
ATPV Rating
54.3 cal/sq cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101618-211 2XL REG
Zoro #
G8625172
UPC #
886859744872
Country of Origin
Mexico

Dimensions

Size
2XL
Length
31 1/2 in
Maximum Chest Size
52 in
Size - Body Type
Regular
Minimum Chest Size
50 in

Details

Item
FR Coat
Color
Brown
Fabric Weight
13 oz
Standards
NFPA 2112, NFPA 2112/CAT 4, NFPA 70E, UL
Arc Flash PPE Category
4
ATPV Rating
54.3 cal/sq cm
Material
100% Cotton
Closure Type
Hook-and-Loop, Zipper
Number of Inside Pockets
2
Number of Outside Pockets
4
Lining Material
Moda-Quilt
Gender
Men's
Hood Style
Attached
Color Family
Brown
Includes Hood
Yes
Features
Flame Resistant, Inner and Outer Storm Flaps with Hook and Loop Closure for Electric-Arc Protection, Spread Collar, Two Chest Pockets, Two Inner Patch Pockets with FR Hook and Loop Closures, Two-Way Brass Zip with Nomex(R) FR Zip Tape, Under-Collar Hood Sna
High-Visibility
No
Zipper Material
Brass
Total Number of Pockets
4
Collar Style
Spread
Insulated for Cold Conditions
Yes
Includes Lining
Yes

Description

ATPV Rating 54.3 cal/sq cm, Arc Flash PPE Category 4, Collar Style Spread, Color Brown, Fabric Weight 13 oz, Features Flame Resistant, Inner and Outer Storm Flaps with Hook and Loop Closure for Electric-Arc Protection, Spread Collar, Two Chest Pockets, Two Inner Patch Pockets with FR Hook and Loop Closures, Two-Way Brass Zip with Nomex(R) FR Zip Tape, Under-Collar Hood Sna, Closure Type Hook-and-Loop, Zipper, Gender Men's, High-Visibility No, Hood Style Attached, Includes Hood Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.