Zoro Homepage

Mens Flame Resistant Bib Overall, 13oz 100% Cotton FR Duck, Black, 36 in x 30 in

  • Mfr # 101627-001

  • Zoro # G802191767


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Number of Pockets
5
Fabric Weight
13oz
Gender
Men's
Material
100% Cotton FR Duck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101627-001
Zoro #
G802191767
UPC #
886859756578
Country of Origin
Mexico

Dimensions

Size
36 in

Details

Item
Flame Resistant Bib Overall
Number of Pockets
5
Color
Black
Fabric Weight
13oz
Gender
Men's
Inseam
30 in
Material
100% Cotton FR Duck

Description

FR Duck Bib Overall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.