Zoro Homepage

Mens Force Flame Resistant Long Sleeve T-Shirt, 7oz 100% Cotton FR Jersey, Light Gray, 3XL Tall

  • Mfr # 100237-051

  • Zoro # G002190485


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Neck Style
3 Button Henley
Moisture-Wicking
Yes
Series
Force
Gender
Men's
Fabric Weight
7oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100237-051
Zoro #
G002190485
UPC #
886859026367
Country of Origin
Mexico

Dimensions

Size - Body Type
Tall
Sleeve Length Type
Long
Size
3XL

Details

Item
FR Force Cotton LS Henley
Neck Style
3 Button Henley
Moisture-Wicking
Yes
Color
Light Gray
Series
Force
Gender
Men's
Fabric Weight
7oz
Fit
Loose
Number of Pockets
1
Material Trade Name
100% Cotton FR Jersey

Description

FR Force Cotton LS Henley

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.