Zoro Homepage

FR Force Cotton LS Henley

  • Mfr # 100237-051

  • Zoro # G302193902


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Color
Light Gray
Gender
Men's
Series
Force
Fit
Loose
Size
2XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100237-051
Zoro #
G302193902
UPC #
886859026350
Country of Origin
Mexico

Dimensions

Size
2XL
Sleeve Length Type
Long
Size - Body Type
Tall

Details

Item
FR Force Cotton LS Henley
Color
Light Gray
Gender
Men's
Series
Force
Fit
Loose
Neck Style
3 Button Henley
Moisture-Wicking
Yes
Fabric Weight
7oz
Number of Pockets
1
Material Trade Name
100% Cotton FR Jersey

Description

FR Force Cotton LS Henley

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.