Zoro Homepage

Mens Force Flame Resistant Long Sleeve T-Shirt, 7oz 100% Cotton FR Jersey, Dark Navy, XL

  • Mfr # 100237-410

  • Zoro # G002193813


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Gender
Men's
Fabric Weight
7oz
Sleeve Length Type
Long
Series
Force
Neck Style
3 Button Henley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100237-410
Zoro #
G002193813
UPC #
886859026527
Country of Origin
Mexico

Dimensions

Sleeve Length Type
Long
Size
XL
Size - Body Type
Regular

Details

Item
FR Force Cotton LS Henley
Gender
Men's
Fabric Weight
7oz
Series
Force
Neck Style
3 Button Henley
Material Trade Name
100% Cotton FR Jersey
Number of Pockets
1
Fit
Loose
Moisture-Wicking
Yes
Color
Dark Navy

Description

FR Force Cotton LS Henley

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.