
FR Force Cotton LS Henley
Mfr # 100237-410
Zoro # G002194292
product price: $89.99
/ea
Free Shipping & Returns
Key Features
Moisture-Wicking
Yes
Number of Pockets
1
Size
2XL
Size - Body Type
Tall
Sleeve Length Type
Long
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100237-410
Zoro #
G002194292
UPC #
886859026596
Country of Origin
Mexico
Dimensions
Size
2XL
Size - Body Type
Tall
Sleeve Length Type
Long
Details
Item
FR Force Cotton LS Henley
Moisture-Wicking
Yes
Number of Pockets
1
Fabric Weight
7oz
Material Trade Name
100% Cotton FR Jersey
Fit
Loose
Neck Style
3 Button Henley
Series
Force
Color
Dark Navy
Gender
Men's
Description
FR Force Cotton LS Henley
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.